Shop SIMPLY
See all product information
Create Account
18x36x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18361
- Zoro # G924173245
product price:Â
$
68.99
/pk of 4, $17.25/ea
Key Features
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Height
36 in
Actual Depth
3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-18361
- Zoro #
- G924173245
- UPC #
- 810091183335
- Country of Origin
- United States
Dimensions
- Nominal Height
- 36 in
- Actual Depth
- 3/4 in
- Actual Height
- 35-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 36" x 1"
- Nominal Width
- 18 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.