Shop SIMPLY
See all product information
Create Account
19.88x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-19882151
- Zoro # G224173266
product price:Â
$
73.99
/pk of 6, $12.33/ea
Key Features
Nominal Depth
1 in
Actual Height
21-1/2 in
Air Filter Capacity
High
Nominal Filter Size
19.88" x 21.5" x 1"
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-19882151
- Zoro #
- G224173266
- UPC #
- 810091186374
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 21-1/2 in
- Nominal Filter Size
- 19.88" x 21.5" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 19.88 in
- Nominal Height
- 21-1/2 in
- Nominal Width
- 19.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.