Shop SIMPLY
See all product information
Create Account
19.5x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-195221
- Zoro # G924173184
product price:Â
$
50.99
/pk of 4, $12.75/ea
Key Features
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Width
19-1/2 in
Air Filter Capacity
High
Nominal Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-195221
- Zoro #
- G924173184
- UPC #
- 810091183373
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 19-1/2 in
- Nominal Height
- 22 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 22 in
- Nominal Width
- 19-1/2 in
- Nominal Filter Size
- 19.5" x 22" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.