17x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17241
- Zoro # G724172509
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Frame or Header Material
Pleated
Actual Height
23-3/4 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-17241
- Zoro #
- G724172509
- UPC #
- 810133783806
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 17 in
- Nominal Height
- 24 in
- Actual Width
- 16-3/4 in
- Nominal Filter Size
- 17" x 24" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.