Shop SIMPLY
See all product information
Create Account
19.5x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-195221
- Zoro # G124173267
product price:Â
$
64.99
/pk of 6, $10.83/ea
Key Features
Nominal Width
19-1/2 in
Nominal Height
22 in
Air Filter Capacity
High
Performance Rating
Merv 8
Nominal Filter Size
19.5" x 22" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-195221
- Zoro #
- G124173267
- UPC #
- 810091186343
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 19-1/2 in
- Nominal Height
- 22 in
- Nominal Filter Size
- 19.5" x 22" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-1/2 in
- Actual Height
- 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.