29x29x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-29291
- Zoro # G624172548
product price:Â
$
73.99
/pk of 6, $12.33/ea
Key Features
Nominal Width
29 in
Nominal Depth
1 in
Nominal Height
29 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-29291
- Zoro #
- G624172548
- UPC #
- 810133786432
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 29 in
- Nominal Depth
- 1 in
- Nominal Height
- 29 in
- Nominal Filter Size
- 29" x 29" x 1"
- Actual Height
- 28-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 28-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.