Shop SIMPLY
See all product information
Create Account
19.75x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19752151
- Zoro # G324173166
product price:Â
$
69.99
/pk of 4, $17.50/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
19.75" x 21.5" x 1"
Nominal Height
21-1/2 in
Air Filter Capacity
High
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-19752151
- Zoro #
- G324173166
- UPC #
- 810133784117
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.