Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-24301
- Zoro # G824173345
product price:Â
$
198.99
/pk of 12, $16.58/ea
Free Shipping & Returns
Key Features
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Filter Size
24" x 30" x 1"
Actual Width
23.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-24301
- Zoro #
- G824173345
- UPC #
- 840440201588
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 30" x 1"
- Actual Width
- 23.94 in
- Actual Height
- 29.94 in
- Nominal Width
- 24 in
- Nominal Height
- 30 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.