Shop SIMPLY
See all product information
Create Account
19.75x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1975221
- Zoro # G124172727
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Performance Rating
Merv 8
Nominal Width
19-3/4 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-1975221
- Zoro #
- G124172727
- UPC #
- 810091186367
- Country of Origin
- United States
Dimensions
- Nominal Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 22 in
- Nominal Height
- 22 in
- Nominal Filter Size
- 19.75" x 22" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.