19.75x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1975221
- Zoro # G624173187
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Air Filter Capacity
High
Actual Width
19-3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1975221
- Zoro #
- G624173187
- UPC #
- 810091183397
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 22 in
- Nominal Width
- 19-3/4 in
- Actual Height
- 22 in
- Nominal Filter Size
- 19.75" x 22" x 1"
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.