Shop SIMPLY
See all product information
Create Account
19.75x23.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-197523751
- Zoro # G724173254
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Performance Rating
Merv 8
Nominal Height
23-3/4 in
Nominal Filter Size
19.75" x 23.75" x 1"
Nominal Width
19-3/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-197523751
- Zoro #
- G724173254
- UPC #
- 810133784124
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23-3/4 in
- Nominal Filter Size
- 19.75" x 23.75" x 1"
- Nominal Width
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Actual Width
- 19-3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.