20x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20301
- Zoro # G024172940
product price:Â
$
48.99
/pk of 6, $8.17/ea
Key Features
Actual Width
19-13/16 in
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Actual Height
29-13/16 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-20301
- Zoro #
- G024172940
- UPC #
- 810091186503
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 19-13/16 in
- Actual Depth
- 3/4 in
- Actual Height
- 29-13/16 in
- Nominal Filter Size
- 20" x 30" x 1"
- Nominal Width
- 20 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.