Shop SIMPLY
See all product information
Create Account
20x20x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20201
- Zoro # G924173160
product price:Â
$
56.95
/pk of 6, $9.49/ea
Key Features
Nominal Height
20 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Actual Depth
3/4 in
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-20201
- Zoro #
- G924173160
- UPC #
- 810091189726
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 20" x 20" x 1"
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.