Shop SIMPLY
See all product information
Create Account
20x20x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-20201
- Zoro # G424173257
product price:Â
$
69.99
/pk of 8, $8.75/ea
Key Features
Nominal Width
20 in
Performance Rating
Merv 13
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Actual Height
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-20201
- Zoro #
- G424173257
- UPC #
- 840440201229
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 20" x 20" x 1"
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.