Shop SIMPLY
See all product information
Create Account
20x20x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-20201
- Zoro # G924173030
product price:Â
$
129.99
/pk of 24, $5.42/ea
Free Shipping & Returns
Key Features
Actual Depth
3/4 in
Air Filter Capacity
High
Nominal Height
20 in
For Use With (Systems)
HVAC System
Nominal Filter Size
20" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-20201
- Zoro #
- G924173030
- UPC #
- 810133788290
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 20" x 20" x 1"
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Width
- 19-3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.