20x20x2 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-20202
- Zoro # G524173270
product price:Â
$
119.99
/pk of 12, $10.00/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20" x 20" x 2"
Frame or Header Material
Pleated
Actual Height
19-1/2 in
Air Filter Capacity
High
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-20202
- Zoro #
- G524173270
- UPC #
- 840440250760
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Height
- 19-1/2 in
- Nominal Height
- 20 in
- Actual Depth
- 1-3/4 in
- Actual Width
- 19-1/2 in
- Nominal Depth
- 2 in
- Nominal Width
- 20 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.