Shop SIMPLY
See all product information
Create Account
23.5x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-235251
- Zoro # G724173339
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Nominal Depth
1 in
Performance Rating
Merv 8
Actual Width
23-1/2 in
Actual Height
25 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-235251
- Zoro #
- G724173339
- UPC #
- 810133784568
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Width
- 23-1/2 in
- Actual Height
- 25 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 23.5" x 25" x 1"
- Nominal Width
- 23-1/2 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.