Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-12241
- Zoro # G924172842
product price:Â
$
49.99
/pk of 6, $8.33/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
12" x 24" x 1"
Nominal Height
24 in
Performance Rating
Merv 13
Actual Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-12241
- Zoro #
- G924172842
- UPC #
- 810091189641
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12" x 24" x 1"
- Nominal Height
- 24 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 12 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.