20x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-202151
- Zoro # G324172565
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Performance Rating
Merv 8
Nominal Filter Size
20" x 21.5" x 1"
Nominal Width
20 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-202151
- Zoro #
- G324172565
- UPC #
- 810091186428
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Nominal Filter Size
- 20" x 21.5" x 1"
- Nominal Width
- 20 in
- Actual Height
- 21-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 20 in
- Nominal Height
- 21-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.