20x20x4 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-20204
- Zoro # G824173277
product price:Â
$
99.99
/pk of 6, $16.67/ea
Key Features
Actual Width
19-1/2 in
Actual Depth
3.63 in
Nominal Filter Size
20" x 20" x 4"
Actual Height
19-1/2 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-20204
- Zoro #
- G824173277
- UPC #
- 840440250920
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Actual Depth
- 3.63 in
- Nominal Filter Size
- 20" x 20" x 4"
- Actual Height
- 19-1/2 in
- Nominal Depth
- 4 in
- Nominal Height
- 20 in
- Nominal Width
- 20 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.