Shop SIMPLY
See all product information
Create Account
20x24x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20241
- Zoro # G924172743
product price:Â
$
59.89
/pk of 4, $14.97/ea
Key Features
Nominal Height
24 in
Actual Depth
3/4 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-20241
- Zoro #
- G924172743
- UPC #
- 810091185506
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Actual Height
- 23-3/4 in
- Actual Width
- 19-3/4 in
- Nominal Filter Size
- 20" x 24" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.