Shop SIMPLY
See all product information
Create Account
20x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20241
- Zoro # G524172907
product price:Â
$
32.99
/pk of 4, $8.25/ea
Key Features
Frame or Header Material
Pleated
Actual Width
19-3/4 in
Performance Rating
Merv 8
Nominal Filter Size
20" x 24" x 1"
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20241
- Zoro #
- G524172907
- UPC #
- 810091183526
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-3/4 in
- Nominal Filter Size
- 20" x 24" x 1"
- Nominal Height
- 24 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.