Shop SIMPLY
See all product information
Create Account
20x24x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-20241
- Zoro # G224172979
product price:Â
$
74.99
/pk of 12, $6.25/ea
Key Features
Performance Rating
Merv 8
Nominal Width
20 in
Actual Depth
3/4 in
Air Filter Capacity
High
Actual Width
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-12-20241
- Zoro #
- G224172979
- UPC #
- 810091189917
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Nominal Width
- 20 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 24" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.