20x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20241
- Zoro # G224172825
product price:Â
$
39.99
/pk of 6, $6.67/ea
Key Features
Nominal Height
24 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Width
20 in
Actual Height
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-20241
- Zoro #
- G224172825
- UPC #
- 810091186497
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Actual Height
- 23-3/4 in
- Nominal Filter Size
- 20" x 24" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.