20x25x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-20251
- Zoro # G124172680
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
20" x 25" x 1"
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-20251
- Zoro #
- G124172680
- UPC #
- 810133781796
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 25" x 1"
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Actual Width
- 19-3/4 in
- Actual Height
- 24-3/4 in
- Nominal Height
- 25 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.