20x25x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20251
- Zoro # G824173307
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Performance Rating
Merv 13
Nominal Depth
1 in
Nominal Filter Size
20" x 25" x 1"
Actual Height
24-3/4 in
Actual Width
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-20251
- Zoro #
- G824173307
- UPC #
- 810091189948
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 25" x 1"
- Actual Height
- 24-3/4 in
- Actual Width
- 19-3/4 in
- Nominal Width
- 20 in
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.