20x25x2 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-20252
- Zoro # G424172700
product price:Â
$
92.55
/pk of 8, $11.57/ea
Key Features
Performance Rating
Merv 11
Nominal Width
20 in
Actual Depth
1-3/4 in
Nominal Height
25 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-20252
- Zoro #
- G424172700
- UPC #
- 840440236023
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Actual Depth
- 1-3/4 in
- Nominal Height
- 25 in
- Actual Height
- 24-1/2 in
- Nominal Filter Size
- 20" x 25" x 2"
- Nominal Depth
- 2 in
- Actual Width
- 19-1/2 in
Details
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.