Shop SIMPLY
See all product information
Create Account
20x25x2 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-20252
- Zoro # G224173242
product price:Â
$
69.55
/pk of 6, $11.59/ea
Key Features
Air Filter Capacity
High
Actual Width
19-1/2 in
Nominal Width
20 in
Nominal Filter Size
20" x 25" x 2"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-20252
- Zoro #
- G224173242
- UPC #
- 840440236016
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 25" x 2"
- Actual Height
- 24-1/2 in
- Nominal Depth
- 2 in
- Nominal Height
- 25 in
- Actual Depth
- 1-3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.