Shop SIMPLY
See all product information
Create Account
20x25x2 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-20252
- Zoro # G324172916
product price:Â
$
134.99
/pk of 12, $11.25/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Actual Width
19-1/2 in
Actual Height
24-1/2 in
Frame or Header Material
Pleated
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-20252
- Zoro #
- G324172916
- UPC #
- 840440236030
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Actual Height
- 24-1/2 in
- Nominal Height
- 25 in
- Nominal Depth
- 2 in
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 20" x 25" x 2"
- Nominal Width
- 20 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.