Shop SIMPLY
See all product information
Create Account
20x25x2 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-20252
- Zoro # G624172968
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Actual Height
24-1/2 in
Actual Width
19-1/2 in
Frame or Header Material
Pleated
Nominal Width
20 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-20252
- Zoro #
- G624172968
- UPC #
- 840440235972
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-1/2 in
- Actual Width
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
- Actual Depth
- 1-3/4 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 20" x 25" x 2"
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.