Shop SIMPLY
See all product information
Create Account
21.5x23x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-215231
- Zoro # G624172685
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Height
23 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Filter Size
21.5" x 23" x 1"
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-215231
- Zoro #
- G624172685
- UPC #
- 810133784377
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 21.5" x 23" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 23 in
- Actual Width
- 21-1/2 in
- Nominal Width
- 21-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.