20x25x4 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20254
- Zoro # G724172691
product price:Â
$
79.99
/pk of 6, $13.33/ea
Key Features
Actual Width
19-1/2 in
Nominal Width
20 in
Nominal Filter Size
20" x 25" x 4"
Actual Height
24-1/2 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-20254
- Zoro #
- G724172691
- UPC #
- 840440236139
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 25" x 4"
- Actual Height
- 24-1/2 in
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
- Nominal Height
- 25 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.