Shop SIMPLY
See all product information
Create Account
20x27x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20271
- Zoro # G624172890
product price:Â
$
62.99
/pk of 4, $15.75/ea
Key Features
Nominal Width
20 in
Actual Height
26-3/4 in
Frame or Header Material
Pleated
Actual Width
19-3/4 in
Nominal Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-20271
- Zoro #
- G624172890
- UPC #
- 810133784308
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 20 in
- Actual Height
- 26-3/4 in
- Actual Width
- 19-3/4 in
- Nominal Height
- 27 in
- Nominal Filter Size
- 20" x 27" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.