Shop SIMPLY
See all product information
Create Account
20x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20301
- Zoro # G124172765
product price:Â
$
39.55
/pk of 4, $9.89/ea
Key Features
Actual Height
29.94 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Depth
1 in
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-20301
- Zoro #
- G124172765
- UPC #
- 810091189986
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 29.94 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 30 in
- Nominal Filter Size
- 20" x 30" x 1"
- Actual Width
- 19.94 in
- Nominal Width
- 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.