21.25x21.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-212521251
- Zoro # G324173005
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Width
21-1/4 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Filter Size
21.25" x 21.25" x 1"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-212521251
- Zoro #
- G324173005
- UPC #
- 810133784346
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 21-1/4 in
- Nominal Filter Size
- 21.25" x 21.25" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 21-1/4 in
- Nominal Width
- 21-1/4 in
- Actual Height
- 21-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.