Shop SIMPLY
See all product information
Create Account
21.25x21.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-212521251
- Zoro # G524172709
product price:Â
$
74.99
/pk of 6, $12.50/ea
Key Features
Nominal Width
21-1/4 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-212521251
- Zoro #
- G524172709
- UPC #
- 810091186534
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 21-1/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 21-1/4 in
- Actual Width
- 21-1/4 in
- Nominal Filter Size
- 21.25" x 21.25" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 21-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.