21.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2152351
- Zoro # G724172783
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
23-1/2 in
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Frame or Header Material
Pleated
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-2152351
- Zoro #
- G724172783
- UPC #
- 810133784360
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 21-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 21.5" x 23.5" x 1"
- Nominal Height
- 23-1/2 in
- Nominal Width
- 21-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.