Shop SIMPLY
See all product information
Create Account
21.5x23x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-215231
- Zoro # G824172560
product price:Â
$
76.99
/pk of 6, $12.83/ea
Key Features
Air Filter Capacity
High
Nominal Filter Size
21.5" x 23" x 1"
Actual Depth
3/4 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-215231
- Zoro #
- G824172560
- UPC #
- 810133786227
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 21.5" x 23" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 21-1/2 in
- Nominal Height
- 23 in
- Actual Height
- 23 in
- Actual Width
- 21-1/2 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.