Shop SIMPLY
See all product information
Create Account
21.5x26x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-215261
- Zoro # G624172883
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Width
21-1/2 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-215261
- Zoro #
- G624172883
- UPC #
- 810133786241
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 21-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 21.5" x 26" x 1"
- Actual Width
- 21-1/2 in
- Nominal Height
- 26 in
- Actual Height
- 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.