Shop SIMPLY
See all product information
Create Account
21x23.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2123251
- Zoro # G424172588
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Actual Depth
3/4 in
Actual Width
21 in
Actual Height
23-1/4 in
Nominal Height
23-1/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2123251
- Zoro #
- G424172588
- UPC #
- 810091186572
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 21 in
- Actual Height
- 23-1/4 in
- Nominal Height
- 23-1/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 21" x 23.25" x 1"
- Nominal Width
- 21 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.