Shop SIMPLY
See all product information
Create Account
22x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-222351
- Zoro # G624173286
product price:Â
$
81.99
/pk of 6, $13.67/ea
Key Features
Actual Depth
3/4 in
Nominal Height
23-1/2 in
Actual Width
22 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-222351
- Zoro #
- G624173286
- UPC #
- 810133786258
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 23-1/2 in
- Actual Width
- 22 in
- Actual Height
- 23-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 22" x 23.5" x 1"
- Nominal Width
- 22 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.