Shop SIMPLY
See all product information
Create Account
9.5x15.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-951551
- Zoro # G724172943
product price:Â
$
57.99
/pk of 6, $9.67/ea
Key Features
Actual Width
9-1/2 in
Nominal Height
15-1/2 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-951551
- Zoro #
- G724172943
- UPC #
- 810133785244
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Width
- 9-1/2 in
- Nominal Height
- 15-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 9-1/2 in
- Nominal Filter Size
- 9.5" x 15.5" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 15-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.