Shop SIMPLY
See all product information
Create Account
22x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-22301
- Zoro # G024173220
product price:Â
$
67.99
/pk of 4, $17.00/ea
Key Features
Nominal Height
30 in
Frame or Header Material
Pleated
Actual Height
29-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
22" x 30" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-22301
- Zoro #
- G024173220
- UPC #
- 810133784506
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Actual Height
- 29-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 22" x 30" x 1"
- Nominal Width
- 22 in
- Actual Width
- 21-3/4 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.