Shop SIMPLY
See all product information
Create Account
24.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2452451
- Zoro # G124173328
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Depth
1 in
Nominal Width
24-1/2 in
Actual Width
24-1/2 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-2452451
- Zoro #
- G124173328
- UPC #
- 810133784629
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 24-1/2 in
- Actual Width
- 24-1/2 in
- Nominal Filter Size
- 24.5" x 24.5" x 1"
- Actual Height
- 24-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 24-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.