14x14x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-14141
- Zoro # G124172550
product price:Â
$
54.99
/pk of 8, $6.87/ea
Key Features
Nominal Width
14 in
Nominal Filter Size
14" x 14" x 1"
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-14141
- Zoro #
- G124172550
- UPC #
- 840440200420
- Country of Origin
- United States
Dimensions
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 13-3/4 in
- Nominal Height
- 14 in
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.