Shop SIMPLY
See all product information
Create Account
12x12x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-12121
- Zoro # G024172599
product price:Â
$
57.99
/pk of 8, $7.25/ea
Key Features
Actual Depth
3/4 in
Performance Rating
Merv 13
Nominal Filter Size
12" x 12" x 1"
Actual Height
11-3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-12121
- Zoro #
- G024172599
- UPC #
- 810133789334
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Height
- 11-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 12 in
- Nominal Height
- 12 in
Details
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.