24x30x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-24301
- Zoro # G624173316
product price:Â
$
135.99
/pk of 8, $17.00/ea
Free Shipping & Returns
Key Features
Nominal Height
30 in
For Use With (Systems)
HVAC System
Nominal Filter Size
24" x 30" x 1"
Actual Depth
3/4 in
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-24301
- Zoro #
- G624173316
- UPC #
- 840440201571
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Nominal Filter Size
- 24" x 30" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 24 in
- Actual Width
- 23.94 in
- Nominal Depth
- 1 in
- Actual Height
- 29.94 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.