25x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-25281
- Zoro # G324173319
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Air Filter Capacity
High
Actual Width
24-3/4 in
Actual Depth
3/4 in
Actual Height
27-3/4 in
Nominal Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-25281
- Zoro #
- G324173319
- UPC #
- 810133784674
- Country of Origin
- United States
Dimensions
- Actual Width
- 24-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 27-3/4 in
- Nominal Height
- 28 in
- Nominal Depth
- 1 in
- Nominal Width
- 25 in
- Nominal Filter Size
- 25" x 28" x 1"
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.