Shop SIMPLY
See all product information
Create Account
25x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-25301
- Zoro # G724172820
product price:Â
$
68.99
/pk of 4, $17.25/ea
Key Features
Nominal Width
25 in
Frame or Header Material
Pleated
Actual Width
24-3/4 in
Performance Rating
Merv 8
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-25301
- Zoro #
- G724172820
- UPC #
- 810133784698
- Country of Origin
- United States
Dimensions
- Nominal Width
- 25 in
- Actual Width
- 24-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 30 in
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 25" x 30" x 1"
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.