Shop SIMPLY
See all product information
Create Account
29.5x31.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2953151
- Zoro # G924173320
product price:Â
$
146.99
/pk of 6, $24.50/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
29.5" x 31.5" x 1"
Actual Depth
3/4 in
Nominal Depth
1 in
Nominal Width
29-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2953151
- Zoro #
- G924173320
- UPC #
- 810133786722
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 29.5" x 31.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 29-1/2 in
- Nominal Height
- 31-1/2 in
- Actual Width
- 29-1/2 in
- Actual Height
- 31-1/2 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.